SKU:
QFT6042215Z
MPN:
6042215Z
£3.49
Ex VAT
£4.19
Inc VAT
103 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A2
ISO 10642
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 4mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |