£3.60
Ex VAT
£4.32
Inc VAT
53 Variations Available
Product Details
Product Specification
Hexagon Socket Head Button Screw, Metric
A4 Stainless
Grade 70
Standards
• ISO 7380/2
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Cylindrical |
Length | 10mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |