£3.49
Ex VAT
£4.19
Inc VAT
119 Variations Available
Product Details
Product Specification
Metric Thread
Material Steel
Class 08.8
Surface Treatment Zinc Plated
Bright Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Shape | Countersunk |
Length | 12mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |