£1.79
Ex VAT
£2.15
Inc VAT
101 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A2
ISO 10642
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 12mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |