£3.79
Ex VAT
£4.55
Inc VAT
364 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
DIN 912
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 2.5mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 3mm |
Head Diameter | 5.68mm |
Head Shape | Cylindrical |
Length | 12mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |