£3.79
Ex VAT
£4.55
Inc VAT
96 Variations Available
Product Details
Product Specification
TX Socket Head Button Screw,
Metric,
A2 Stainless Steel - Grade 70,
DIN 7380-1-TX-Pin.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Torx |
Grade | 70 |
Head Shape | Cylindrical |
Length | 12mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |