£5.79
Ex VAT
£6.95
Inc VAT
164 Variations Available
Product Details
Product Specification
Socket Low Head Cap Screw,
Metric,
Steel - A2 Stainless,
DIN 7984.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driver Head Size | 2mm |
Driving Features | Hexagon Socket |
Grade | A2 |
Head Depth | 2mm |
Head Diameter | 5.5mm |
Head Shape | Cylindrical |
Length | 14mm |
Material | Stainless Steel |
Standards Met | DIN 7984 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |