noscriptQualfast M3 x 25 mm Socket Countersunk Head Screw, GR-10.9 6042028J | Cromwell Tools

Qualfast

M3 x 25 mm Socket Countersunk Head Screw, GR-10.9

SKU:

QFT6042028J

MPN:

6042028J

£2.99

Ex VAT

£3.59

Inc VAT

IN STOCK (42)

    Product Details

    Manufactured from quenched and tempered high grade alloy steel (Grade 10.9), these hexagon socket head countersunk screws are ideally suited for high tensile applications. Possessing a maximum operating temperature of 300°C and a minimum proof load of 830 Mpa, the screws are designed specifically for applications that require a flush finished surface. With an oiled, as produced finish, the product can be purchased in a variety of lengths, all with an ISO metric thread size.


    Features and Benefits
    • Supplied in boxes of 200 to ensure you have an ample amount of fasteners for your application
    • Precise countersunk angle ensures maximum flushness and sidewall contact for a firm hold even over time
    • Manufactured from a high grade alloy steel (Grade 10.9) for durability and product longevity
    • Available in a variety of lengths to suit your needs, all with an M3 metric thread size


    Typical Applications
    • Construction
    • Plumbing
    • DIY


    Standards
    • DIN 7991
    • ISO 10642
    • BS 4168-8
    • NEN 2359


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140037908

    Grade

    10.9

    Head Shape

    Countersunk

    Length

    25mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M3

    UNSPSC Code

    31161501