£2.59
Ex VAT
£3.11
Inc VAT
233 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
BZP (Bright Zinc Plated),
DIN 912.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 2.5mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 3mm |
Head Diameter | 5.68mm |
Head Shape | Cylindrical |
Length | 5mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |