£3.69
Ex VAT
£4.43
Inc VAT
148 Variations Available
Product Details
Product Specification
etric Thread
Material Stainless Steel A2
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 316 |
Head Shape | Cylindrical |
Length | 8mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M3 |
UNSPSC Code | 31161501 |