MetalMate

M3x16 A2 SOCKET BUTTON HEAD SCREWISO7380, Box of 200

SKU:

MTE6040172C

MPN:

0165M390016

£3.19

Ex VAT

£3.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
    • Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
    • Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
    • ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    4043377207739

    Length

    6mm

    Thread Size

    M4

    UNSPSC Code

    31161501