MetalMate

M3x5 GR-10.9 SOCKET BUTTON SCREWBZP ISO7380, 195, Box of 200

SKU:

MTE6040993A

MPN:

Z1152M390005

£8.79

Ex VAT

£10.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Grade 10.9 steel offers high tensile strength for demanding applications
    • ISO7380 compliance ensures compatibility and performance reliability
    • Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
    • Fully threaded design maximises grip length, enhancing clamping force
    • Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420911962

    Length

    6mm

    Thread Size

    M3

    UNSPSC Code

    31161501