£2.49
Ex VAT
£2.99
Inc VAT
98 Variations Available
Product Details
Product Specification
• A2 stainless steel provides excellent corrosion resistance, ideal for moist environments
• Socket cap design facilitates use in applications with limited access
• Ensures secure fastening with DIN 912 standard compliance
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 4043377060907 |
Grade | A2 |
Length | 6mm |
Material | Stainless Steel |
Standards Met | DIN 912 |
Thread Size | M3 |
UNSPSC Code | 31161501 |