£1.99
Ex VAT
£2.39
Inc VAT
52 Variations Available
Product Details
Product Specification
• Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
• Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
• Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
• ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 4043377207821 |
Length | 16mm |
Thread Size | M3 |
UNSPSC Code | 31161501 |