Qualfast

M4 x 10mm Socket Button Head Screw, BZP, GR-10.9

SKU:

QFT6044101B

MPN:

6044101B

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. For high tensile applications. Maximum operating temperature (unplated): 300°C. For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140074934

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    10mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501