£6.19
Ex VAT
£7.43
Inc VAT
145 Variations Available
Product Details
Product Specification
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 4mm |
Head Diameter | 7.22mm |
Head Shape | Cylindrical |
Length | 10mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Zinc Flake |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |