£13.09
Ex VAT
£15.71
Inc VAT
104 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A4
ISO 7380-2
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 304 |
Head Shape | Cylindrical |
Length | 14mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |