£0.69
Ex VAT
£0.83
Inc VAT
3 Variations Available
Product Details
Product Specification
Metric Thread
Material Aluminium
ISO 10642
Class P40
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | P40 |
Head Shape | Countersunk |
Length | 16mm |
Material | Aluminium |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |