£6.19
Ex VAT
£7.43
Inc VAT
2 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A2
ISO ISO ≈10642
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driving Features | Torx |
Grade | A2 |
Head Shape | Countersunk |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |