noscriptQualfast M4 x 18mm Socket Countersunk Head Screw 6042217H | Cromwell Tools

Qualfast

M4 x 18mm Socket Countersunk Head Screw

SKU:

QFT6042217H

MPN:

6042217H

£2.69

Ex VAT

£3.23

Inc VAT

OUT OF STOCK

    Product Details

    Metric Thread
    Material Stainless Steel A2
    ISO 10642


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Countersunk

    Length

    18mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501