£18.49
Ex VAT
£22.19
Inc VAT
158 Variations Available
Product Details
Product Specification
Low Head Cap Socket Screw with Pilot Recess,
Metric,
A2 Stainless Steel
DIN 6912.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 304 |
Head Depth | 2.8mm |
Head Diameter | 7mm |
Head Shape | Cylindrical |
Length | 20mm |
Material | Stainless Steel |
Standards Met | DIN 6912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |