Qualfast

M4 x 20mm Socket Head Cap Screw, Metric, Steel

SKU:

QFT6001297N

MPN:

6001297N

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (3)

    Product Details

    Socket Head Cap Screw,
    Metric,
    Steel - Grade 8.8,
    DIN 912


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    3mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    4mm

    Head Diameter

    7.22mm

    Head Shape

    Cylindrical

    Length

    20mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501