noscriptQualfast M4 x 30mm Socket Head Cap Screw, GR-12.9 6000950C | Cromwell Tools

Qualfast

M4 x 30mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000950C

MPN:

6000950C

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    Delivering high strength and durability, these socket head cap screws are ideal for a wide range of fastening tasks. Suitable for use in high-temperature environments, they're ideal for high tensile applications and achieve higher torque. Constructed from a Class 12.9 steel.


    Features and Benefits
    • Resists cam-out for a more efficient screw
    • Suitable for use with power drivers and a hex wrench
    • 300°C maximum operating temperature (unplated)
    • Deep head for optimum loadability


    Standards
    • EN ISO 4762


    Notes
    • Oiled finish (black) - Provides some shelf life but no corrosion protection in use


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    3mm

    Driving Features

    Hexagon Socket

    EAN

    5036140030916

    Grade

    12.9

    Head Depth

    4mm

    Head Diameter

    7mm

    Head Shape

    Cylindrical

    Length

    30mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501