Qualfast

M4 x 50mm Socket Countersunk Head Screw, BZP, GR-8.8

SKU:

QFT6042176R

MPN:

6042176R

£3.69

Ex VAT

£4.43

Inc VAT

OUT OF STOCK

    Product Details

    Metric Thread
    Material Steel
    Class 08.8
    Surface Treatment Zinc Plated


    Bright Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Shape

    Countersunk

    Length

    50mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501