£17.19
Ex VAT
£20.63
Inc VAT
635 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric,
A4 Stainless Steel
Minimum Grade - 50
DIN 912.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 80 |
Head Depth | 4mm |
Head Diameter | 7mm |
Head Shape | Cylindrical |
Length | 5mm |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |