£6.19
Ex VAT
£7.43
Inc VAT
56 Variations Available
Product Details
Product Specification
Qualfast Low Socket Cap Screws are engineered with precision, featuring a reduced head height that serves both aesthetic and space-saving purposes. The low-profile design of these screws makes them exceptionally well-suited for applications with limited clearance. The screws not only deliver reliable fastening but also contribute to a streamlined and polished appearance, making them an ideal choice for projects where both functionality and visual appeal are paramount. Whether in machinery, automotive, or other industries, Qualfast Low Socket Cap Screws provide a versatile and efficient solution for situations where space constraints are a consideration.
Features and Benefits
• Hexagon Socket
• ISO Metric Thread
• Class 010.9 - High Tensile Strength, Medium Carbon Alloy steel, quenched and tempered
• Unfavourable head geometry reduces loadability - Hence symbol for property class (10.9) is preceded by '0'
• 'As produced' oiled finish (black) - Provides some shelf life but no real corrosion protection in use
• Min. Proof Load 830 Mpa
• DIN 7984 / NEN 1601
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Depth | 2.8mm |
Head Diameter | 7mm |
Head Shape | Cylindrical |
Length | 8mm |
Material | Steel |
Standards Met | DIN 7984 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M4 |
UNSPSC Code | 31161501 |