Qualfast

M42 x 240mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001231W

MPN:

6001231W

£32.02

Ex VAT

£38.42

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    1

    Brand

    Qualfast

    Driver Head Size

    32mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    42mm

    Head Diameter

    63mm

    Head Shape

    Cylindrical

    Length

    240mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M42

    UNSPSC Code

    31161501