SKU:
MTE6001222K
MPN:
1150M450018
£5.79
Ex VAT
£6.95
Inc VAT
264 Variations Available
Product Details
Product Specification
• High-grade 12.9 steel offers superior tensile strength and toughness for demanding applications
• DIN 912 standard compliance ensures consistent quality and dimensional accuracy
• Compact head allows for use in tight spaces where conventional bolts cannot fit
• Zinc-plated options provide resistance against corrosion
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | MetalMate |
EAN | 5050420919005 |
Grade | 12.9 |
Length | 18mm |
Standards Met | DIN 912 |
Surface Treatment | Zinc Plated |
Thread Size | M4 |
UNSPSC Code | 31161501 |