£3.79
Ex VAT
£4.55
Inc VAT
30 Variations Available
Product Details
Product Specification
• Grade 10.9 steel provides high tensile strength for demanding applications, ensuring durability and reliability
• Zinc plating enhances corrosion resistance, prolonging the life of the screws in various environmental conditions
• Fully threaded design maximises grip strength, which is critical in both load-bearing applications and dynamic environments where vibration may be present
• Flanged head distributes the load more evenly than standard heads, providing additional support and reducing the risk of crushing under the head
• Socket button head offers a lower profile than standard heads, beneficial in confined spaces and contributing to a sleek, finished appearance in visible applications
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420912617 |
Length | 25mm |
Thread Size | M4 |
UNSPSC Code | 31161501 |