noscriptQualfast M4x40 SKT LOW HEAD CAP SCREW A4 6009279F | Cromwell Tools

Qualfast

M4x40 SKT LOW HEAD CAP SCREW A4

SKU:

QFT6009279F

MPN:

6009279F

£18.25

Ex VAT

£21.90

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    2.5mm

    Driving Features

    Hexagon Socket

    Grade

    A4

    Head Depth

    2.8mm

    Head Diameter

    7mm

    Head Shape

    Low Cylindrical

    Length

    40

    Material

    Stainless Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M4

    UNSPSC Code

    31161501