noscriptMetalMate M4x8 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 165, Box of 200 1151M450008 | Cromwell Tools

MetalMate

M4x8 GR-10.9 SOCKET CSK SCREWSELF COLOUR DIN7991 165, Box of 200

SKU:

MTE6041166G

MPN:

1151M450008

£5.39

Ex VAT

£6.47

Inc VAT

IN STOCK (10)

    Product Details

    • Grade 10.9 steel ensures durability and robust performance under high-load conditions
    • Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
    • DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
    • Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420056304

    Length

    10mm

    Thread Size

    M4

    UNSPSC Code

    31161501