£6.50
Ex VAT
£7.80
Inc VAT
21 Variations Available
Product Details
Product Specification
These Hexagon Socket Head Button Screws are ideal for all round driving. Manufactured from A4, grade 70 stainless steel, they can be used for marine applications without corroding. Available in a variety of metric sizes, each screw has a thread size of M5 and is ISO metric threaded.
Features and Benefits
• Manufactured from A4, grade 70 stainless steel for maximum durability
• Available in a variety of lengths, all with a M5 thread size to suit your needs
• High quality construction allows the product to be used in marine applications and ensures a longer tool life with protection against corrosion
• Low profile rounded head ensures a clean finish when driving
Typical Applications
• Construction
• DIY
• Engineering
Standards
• ISO 7380/2
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Cylindrical |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |