£5.49
Ex VAT
£6.59
Inc VAT
64 Variations Available
Product Details
Product Specification
Socket Head Cap Screw, Metric
Steel - Grade 8.8
Low Head
DIN 7984
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 3mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 3.5mm |
Head Diameter | 8.5mm |
Head Shape | Cylindrical |
Length | 16mm |
Material | Steel |
Standards Met | DIN 7984 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |