£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to DIN7991
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140053939 |
Grade | 10.9 |
Head Shape | Countersunk Head |
Length | 25 |
Material | A2 Stainless Steel |
Thread | Metric Thread |
Thread Size | M5 |
UNSPSC Code | 31161501 |