£6.69
Ex VAT
£8.03
Inc VAT
100 Variations Available
Product Details
Product Specification
Socket Head Cap Screw, Metric - Steel - (Self Colour)
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driver Head Size | 4mm |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Depth | 5mm |
Head Diameter | 8.72mm |
Head Shape | Cylindrical |
Length | 25mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |