£14.58
Ex VAT
£17.50
Inc VAT
54 Variations Available
Product Details
Product Specification
Socket Head Flange Button Screw, Metric
Steel - Grade 10.
BZP ( Bright Zinc Plated)
ISO 7380/2-Hex
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Shape | Cylindrical |
Length | 30mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |