£41.99
Ex VAT
£50.39
Inc VAT
44 Variations Available
Product Details
Product Specification
Optimise your fastening tasks with the Qualfast® M3 Socket Head Cap Screw - a robust choice for those who prioritise durability and precision.
Features and Benefits
• Crafted from grade 8.8 steel and zinc-plated, this screw ensures exceptional strength and corrosion resistance
• The M3 size guarantees a secure fit in precision tasks
• Provides a secure and lasting fit in various industries
Typical Applications
• Machinery assembly
• Automotive projects
• Electronics
• General construction
Standards
• DIN 912
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 4mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 5mm |
Head Diameter | 8.72mm |
Head Shape | Cylindrical |
Length | 30mm |
Material | Steel |
Standards Met | DIN 912 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |