£8.19
Ex VAT
£9.83
Inc VAT
29 Variations Available
Product Details
Product Specification
Metric Thread
Material Steel
ISO ISO ≈10642
Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driving Features | Torx |
Grade | 8.8 |
Head Shape | Countersunk |
Length | 40mm |
Material | Steel |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |