noscriptFabory M5 x 65mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 50 07160.050.065 | Cromwell Tools

Fabory

M5 x 65mm Socket Head Cap Screw, BZP, GR-8.8, Pack of 50

SKU:

FAB6008117J

MPN:

07160.050.065

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (7)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
    applications. Maximum operating temperature (unplated): 300°C.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Fabory

    Driver Head Size

    4mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    5mm

    Head Diameter

    8mm

    Head Shape

    Cylindrical

    Length

    65mm

    Material

    Alloy Steel

    Standards Met

    DIN 912 ISO 4762

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501