noscriptQualfast M5 x 90mm Socket Head Cap Screw, GR-12.9 6000975T | Cromwell Tools

Qualfast

M5 x 90mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6000975T

MPN:

6000975T

£4.45

Ex VAT

£5.34

Inc VAT

OUT OF STOCK

    Product Details

    Constructed from high-grade alloy steel of grade 12.9, this range of hexagon socket head cap screws is suited for all high tensile applications. With an ISO metric thread size of M5, the screws vary in length to suit a range of applications. Each product has a maximum operating temperature of 300°C.


    Features and Benefits
    • Manufactured from a high grade (12.9) alloy steel for durability and resilience
    • Available in a variety of lengths to suit your specific applications
    • Deep head for optimum loadability and ease of drive
    • 'As produced' finish offers some immediate protection to the product


    Typical Applications
    • Automotive
    • Construction
    • Engineering
    • DIY


    Standards
    • Conforms to BS EN ISO 898/1
    • Conforms to DIN 912
    • Conforms to ISO 4762


    Notes
    • 'As produced' finish does not protect the product long term against corrosion or wear and tear


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    4mm

    Driving Features

    Hexagon Socket

    EAN

    5036140052352

    Grade

    12.9

    Head Depth

    5mm

    Head Diameter

    8mm

    Head Shape

    Cylindrical

    Length

    90mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M5

    UNSPSC Code

    31161501