£14.49
Ex VAT
£17.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Metric Thread
Material Stainless Steel A4
ISO ISO ≈10642
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | TX |
Grade | A4 |
Head Shape | Countersunk Head |
Length | 10 |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |