MetalMate

M5x12 A2 SOCKET BUTTON HEAD SCREWISO7380, Box of 500

SKU:

MTE6040172P

MPN:

0165M470012

£10.49

Ex VAT

£12.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
    • Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
    • Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
    • ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420645188

    Length

    16mm

    Thread Size

    M5

    UNSPSC Code

    31161501