SKU:
MTE6040994C
MPN:
Z1152M470020
£14.49
Ex VAT
£17.39
Inc VAT
184 Variations Available
Product Details
Product Specification
• Grade 10.9 steel offers high tensile strength for demanding applications
• ISO7380 compliance ensures compatibility and performance reliability
• Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
• Fully threaded design maximises grip length, enhancing clamping force
• Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420912150 |
Length | 22mm |
Thread Size | M5 |
UNSPSC Code | 31161501 |