SKU:
MTE6041166X
MPN:
1151M470025
£10.49
Ex VAT
£12.59
Inc VAT
267 Variations Available
Product Details
Product Specification
• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420056489 |
Length | 30mm |
Thread Size | M5 |
UNSPSC Code | 31161501 |