£14.60
Ex VAT
£17.52
Inc VAT
37 Variations Available
Product Details
Product Specification
Thread - Metric
Material - Stainless Steel A4
Class 70
DIN 912
Attribute | Value |
---|---|
Brand | Qualfast |
Driver Head Size | 4.0mm Hex socketmm |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Depth | 5.00mm |
Head Diameter | 8.72mm |
Head Shape | Cylindrical |
Length | 45 |
Material | Stainless Steel |
Standards Met | ASME B18.3.1M BS 4168-1 DIN 912 ISO 4762 NEN 1241 NF E25-125 |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |