SKU:
MTE6101140A
MPN:
1140M490010
£19.79
Ex VAT
£23.75
Inc VAT
34 Variations Available
Product Details
Product Specification
• Shoulder design permits the rotation and sliding of attached parts, facilitating adjustments without full disassembly
• Grade 12.9 steel offers superior strength and durability for heavy-duty applications
• Self-colour finish provides a natural metal finish with minimal surface treatment, beneficial for certain mechanical requirements
• Each part adheres to ISO7379 and DIN 7379 standards for consistent and reliable performance
Attribute | Value |
---|---|
Brand | MetalMate |
EAN | 5050420915311 |
Length | 12mm |
Thread Size | M6 |
UNSPSC Code | 31161501 |