noscriptMetalMate M6x12 A2 SOCKET BUTTON HEAD SCREWISO7380, Box of 500 0165M490012 | Cromwell Tools

MetalMate

M6x12 A2 SOCKET BUTTON HEAD SCREWISO7380, Box of 500

SKU:

MTE6040172Z

MPN:

0165M490012

£35.59

Ex VAT

£42.71

Inc VAT

IN STOCK (6)

    Product Details

    • Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
    • Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
    • Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
    • ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420632218

    Length

    16mm

    Thread Size

    M6

    UNSPSC Code

    31161501