noscriptQualfast M6 x 12mm Socket Head Cap Screw, Metric, BZP Steel 6001416C | Cromwell Tools

Qualfast

M6 x 12mm Socket Head Cap Screw, Metric, BZP Steel

SKU:

QFT6001416C

MPN:

6001416C

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw Metric
    Steel - ZY (Zinc Yellow Passivated)
    Grade 8.8
    DIN 912


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    5mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    6mm

    Head Diameter

    10mm

    Head Shape

    Cylindrical

    Length

    12mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated Yellow Passivated

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501