£14.49
Ex VAT
£17.39
Inc VAT
17 Variations Available
Product Details
Product Specification
Manufactured from a high grade alloy steel of Class 10.9, these hexagon socket button head screws are suited for high tensile applications. Suitable as an alternative to countersunk screws in materials that are too thin to countersink, the low head profile gives a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners, the product has a minimum proof load of 830 MPA and is available in varying metric lengths all with an M6 thread size.
Features and Benefits
• Available in a range of metric lengths all with an M6 thread size to suit your needs
• Suited for use with materials that are too thin to have countersunk fasteners
• Low profile head creates a smooth finished appearance
• For high tensile applications
• Manufactured from Class 10.9 carbon alloy steel that has been quenched and tempered for maximum durability
Typical Applications
• Construction
• DIY
• Engineering
• Carpentry
Standards
• ISO 7380-1
• BS 168-6
• ASME B18.3.4M
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Shape | Cylindrical |
Length | 14mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |