Qualfast

M6 x 16mm Socket Button Head Screw, GR-10.9

SKU:

QFT6040228E

MPN:

6040228E

£13.79

Ex VAT

£16.55

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from a high grade alloy steel of Class 10.9, these hexagon socket button head screws are suited for high tensile applications. Suitable as an alternative to countersunk screws in materials that are too thin to countersink, the low head profile gives a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners, the product has a minimum proof load of 830 MPA and is available in varying metric lengths all with an M6 thread size.


    Features and Benefits
    • Available in a range of metric lengths all with an M6 thread size to suit your needs
    • Suited for use with materials that are too thin to have countersunk fasteners
    • Low profile head creates a smooth finished appearance
    • For high tensile applications
    • Manufactured from Class 10.9 carbon alloy steel that has been quenched and tempered for maximum durability


    Typical Applications
    • Construction
    • DIY
    • Engineering
    • Carpentry


    Standards
    • ISO 7380-1
    • BS 168-6
    • ASME B18.3.4M


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140030534

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    16mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501